GEN3SYS XT High Penetration Drills


£82.99 Inc VAT (20%)

See all variants from £82.99

Description

Allied Machine Engineering presents the GEN3SYS® XT high penetration drills. Complete with corner and cutting edge enhancements and combined with their new AM300® coating these durable drills deliver on all three counts of durability, reliability and increased productivity. The GEN3SYS® XT is designed with the right geometry increasing penetration rates and tool life whilst maintaining high cost effectiveness.

Features and Benefits
• Durabile carbide construction for improves strength and rigidity
• Provides excellent chip control, improved durability and added stability
• AM300® coating for prolonged tool lifespan

Sprecifications
• Grade: C2 (K20)
• AM300® coating
• Geometry: Low Rake (16.5CI) Stainless (18CI)
• Included angle: 140°
• Diameter: 16.5mm, 18mm
• Material: Carbide

Typical Applications
• Drilling
• Steel
• Stainless Steel
• Cast iron

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome