HT800WPNANO-A Inserts


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

For quick and accurate tool changes, look no further than the Guhring® HT800 WP Nano-A™ drilling inserts. Quality made with unique set screw technology, the series HT800 WP is interchangeable with any style drill body. The high-performance design allows you to get the most out of each use and far exceeds other conventional drill designs.

Features and Benefits
• Material specific attributes for maximum effectiveness
• Locating post and screw design for quick changes
• Nano-A™ coating ensures maximum penetration rates

See full description

Feature Attributes

Series:
4115
Material:
Carbide
Shape:
Trigon
Finish/Coating:
TiAlN
Insert Style:
Relieved cone
Drilling System:
Nano-A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome