IDI-SG CHAMDRILL Drilling Inserts


£53.99 Inc VAT (20%)
Up to 15% off

See all variants from £53.99

Description

IDI-SG CHAMDRILL general use DCM drill heads feature a hard substrate construction with excellent chipping resistance. The durable PVD TiAlN coating helps provide increased protection against oxidation and wear making them ideal for general machining applications and conditions.

Features and Benefits
• Durable hard substrate construction
• Excellent chipping resistance for general machining applications
• PVD TiAlN coating for excellent wear and oxidation resistance

Specifications
• Grade: IC908
• ISO range - P/M/K (P15-P30)(M20-M30)(K20-K40)
• ISO range - H/S/N (H10-H20)(S10-S25)
• Grade or coating type: PVD
• Coating layers: TiAlN

Typical Applications
• Drilling
• General purpose machining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome