1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Replaceable Tip Drills
SOMT-GF Inserts
0
1

SOMT-GF Inserts


See all variants from
£14.39

Inc VAT (20%)

See all variants from £14.39

Description

SOMT-GF: Inserts for DR drills with a GF chipformer for soft materials at low-to-medium feed rates.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD

Grade : IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

See full description

Feature Attributes

Drilling System:

Dr-Twist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome