Circlip Pliers for Internal Retaining Rings Form C


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

8000
For retaining rings as per DIN 472, DIN 984
DIN 5256 Form C
Straight tips
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles

See full description

Feature Attributes

Insulated:
No
Type:
Circlip Plier
Number of Pieces:
1
Overall Length:
150 mm
Standards Met:
DIN 472/984
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome