VDE Multifunctional Installation Pliers


£71.99 Inc VAT (20%)

See all variants from £71.99

Description

These KNIPEX 13 Series VDE Multifunctional Installation Pliers are fitted with multi-component grips, VDE tested up to 10,000V and safe for work up to 1,000V. They conform to DIN EN / IEC 60900. The head is made from forged, vanadium electric steel, multi stage oil-hardened. Chrome plated finish. The slim dimensions of these pliers enable easy access. Fitted with a bolted joint for precise, zero backlash operation of pliers. With 6 functions: -Smooth surfaces near the tips grip single cores without damaging them; serrated gripping surfaces and pipe grip for gripping flat and round material. -Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. -Stripping holes for conductors of 0.75 - 1.5mm² and 2.5mm². -Crimp die for wire-end ferrules 0.5 - 2.5mm². -Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5mm² / dia. 15mm. -Gripping, without opening the pliers completely (intelligent latching mechanism in the spring assisted version). The cutting edge remains closed and protected.

Feature Attributes

Length:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome