536361 Rev. Centre Type 6 02 102E MT2

Order Code: ZT1125945X

£159.99 Inc VAT (20%)


Description

Type 602
Manufactured from hardened and ground high grade tool steel, for improved resistance to wear extending tool operating life. Precision manufactured bearings evenly distribute axial load for smooth operation, reducing friction and heat build up. The bearings are protected by seals to prevent dirt and coolant ingress. Modern bevel head design allows unhindered approach of toolholders and lathe tools to the workpiece

See full description
Specifications for 536361 Rev. Centre Type 6 02 102E MT2
  • Weight
    0.5kg
  • MFR Part No.
    536361
  • Morse Taper
    2
  • Maximum RPM
    4000rpm
  • Type
    Revolving Centre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome