Insulated Ratchet Ring Spanners Double Triangle 1000V


Select
£23.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £23.99

Description

These insulated ratchet ring spanners from Kennedy® feature multiple layers of safety insulation to protect against up to 1000 volts of electricity.

Features and Benefits
• Multi-layer insulated to protect against up to 1000 volts
• Sizing details printed on the body of the tool for easy identification
• Available in a range of sizes to suit all requirements

Standards
• IEC 60900

Feature Attributes

Metric or Imperial:
Metric
Insulated:
Yes
Standards Met:
IEC 60900
Type:
Ratchet Ring Spanner
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome