Insulated Ring Spanners Double Triangle 1000V


Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

This insulated ring spanner from Kennedy® features multi-layer insulation and protects the user against short-circuits of up to 1000 volts.

Features and Benefits
• Sizing printed on the body of the tool for easy identification
• Tested against high voltage for reliable safety
• Multi-layer insulation protects against up to 1000 volts of electricity
• Available in a range of sizes to suit all requirements

Standards
• IEC 60900

See full description

Feature Attributes

Finish/Coating:
Chrome-Plated
Material:
Chrome Vanadium Steel
Number of Pieces:
1
Single or Double End:
Single End
Type:
Ring Spanner
Insulated:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome