Metric Double End Ring Spanners, Chrome Vanadium Steel


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10104 - DIN 838
12-point OGV® ring wrenches offset by 70° for better access to recessed nuts.
OGV® Ring profile maximizing contact surface with the nut for a longer lifetime.
Forged in Chrome Vanadium steel.
High chrome finish.

Feature Attributes

Metric or Imperial:
Metric
Angle of Handle Offset:
70 °
Standards Met:
ISO 3318,ISO 691,DIN 838,ISO 1711-1,ISO 10104
Number of Points:
12
Finish/Coating:
Chrome Polished
Material:
Chrome Vanadium Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome