Metric Straight Offset-Ring Wrenches


£11.29 Inc VAT (20%)
Up to 5.5% off

See 5 Product Variants
£11.29

Description

Strong and durable, this flat ring spanner is designed for mechanical maintenance in closely packed machines.

Features and Benefits
• 12-point ring design provides strong tightening action
• Protects the nut head against breakage
• Corrosion-resistant polished chrome finish

Feature Attributes

Number of Pieces:
1
Material:
Steel
Number of Points:
12
Finish/Coating:
Chrome Satin
Single or Double End:
Double End
Metric or Imperial:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome