The Rapid RP40 MULTI™ Hand Riveter is fitted with a unique multi-nozzle that fits all rivets, so it can be operated without nozzle changes. This means fewer interruptions and optimal results when working on any kind of sheet metal job. The RP40 MULTI™ is also equipped with a smart measuring control system that measures rivet dimensions and material thickness. Now you can be sure the right rivet is used in the right hole. Other features include soft grip handles for maximum comfort, hardened metal parts for longer product life and a stylish matt black finish. Ideal for automotive work, mudguards, metal sheets, repair, permanent fixing etc. Comes with a 3-year guarantee. Specification: Rivet Diameter: 3.2, 4.0 and 4.8mmRivet Material: Aluminium and Stainless SteelSize: 25 x 345 x 170mmWeight: 0.49kg