D10VC3J7Z Rotary Drill 10mm 600W 110V


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

- Powerful & Lightweight:
Powerful Motor Provides Faster Drilling Speed and More Overload Durability

- Variable Speed Trigger Switch with Speed Control Dial:
The speed control dial allows users to adjust the pull of the trigger switch and maintain a consistent rotation speed

- Robust Cylindrical Housing

Drill Chuck Capacity:

Steel-
Twist Bit- 10mm
Wood-
Flat Spade Bit- 32mm
Auger Bit- 25mm

Feature Attributes

Steel Drilling Capacity:
10 mm
Wood Drilling Capacity:
32 mm
Chuck Capacity:
1 to 10 mm
Includes:
Chuck Wrench (only for keyed chuck)
Chuck Type:
Keyless
Power Rating:
600 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome