D13VF Rotary Drill 13mm 710W


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Features:

- High power 710W motor
- Variable speed and reverse
- Soft grip handle
- Sturdy aluminium gear casing for long life

Feature Attributes

Power Rating:
710 W
Overall Length:
290 mm
Torque Range:
47 Nm
Chuck Type:
Keyless
Chuck Capacity:
1.5 to 13 mm
Manufacturer Guarantee:
Manufacturer's Terms & Conditions Apply
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome