D13VF Rotary Drill


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

The HiKOKI D13VF Rotary Drill is a high powered, rotary only drill, fitted with a variable speed trigger with reverse facility. The sturdy aluminium gear casing provides a long working life. The soft grip handle provides comfortable operation and it is fitted with a 13mm keyless chuck for easy bit changes. Standard Accessories: Carrying Case. Specifications: Chuck: 13mm Keyless.Input Power: 710W.No Load Speed: 0-850/min.Drilling Capacity: Steel: 10mm, Softwood: 40mm.Weight: 1.8kg.

Feature Attributes

No Load Speed:
0-850,
Chuck Type:
13mm Keyless
Capacity (Steel):
10 mm
Wood Drilling Capacity:
40 mm
Input Power:
710 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome