D6SHJ2Z 240W Rotary Drill 6.50mm


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

A small light weight Rotary only single speed Drill.

Features:

- High speed motor
- 6.5mm capacity chuck
- Compact size
- Light weight; only 0.9kg
- Belt hook

Feature Attributes

Manufacturer Guarantee:
Manufacturer's Terms & Conditions Apply
Power Rating:
240 W
Includes:
Chuck Key,Depth Stop,Hook
Overall Length:
206 mm
Chuck Type:
Keyed
Weight:
0.9 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome