DCH253 M2 SDS Plus Rotary Hammer


£209.99 Inc VAT (20%)

See 2 Product Variants
£209.99

Description

The DEWALT DCH253 18V SDS Plus Rotary Hammer Drill is ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 24mm. The hammer drill has a rotation stop mode for light chiselling in plaster, tiles and render and an impact stop mode for rotary only drilling in wood and metal. It uses 4.0Ah 18V Lithium-ion batteries to deliver high performance, long life and maximum runtime. The DCH253 features best in class vibration (6.6m/s²) to reduce user fatigue and maximise operating periods. A bright white LED with delay feature improves visibility. Specifications: Modes: Rotary, SDS Hammer, Chisel Only.No Load Speed: 0-1,200/min.Impact Rate: 0-4,500/bpm.Impact Energy: 2.1 joules.Capacity: Concrete: 24mm, Steel:13mm, Wood: 26mm.Weight 3.1kg.

Feature Attributes

No Load Speed:
0-1,200,
Weight:
3.1 kg
Available Operation Modes:
3 Mode
Supply Voltage:
18 V
Maximum Impact Energy:
2.1
Capacity (Concrete):
24 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome