0
1

DHR242RMJ 18v 24mm SDS+ Plus Brushless Rotary Hammer Drill


£209.99 Inc VAT (20%)

See 2 Product Variants
£209.99

Description

The Makita DHR242 compact SDS+ drill is a 3 mode machine with rotary hammer for masonry drilling, hammer only for masonry chiselling and rotary only for drilling wood and steel and features variable speed and reverse.

The DHR242 features a brushless DC motor which reduces energy loss by 30% giving longer battery run time and saves maintenance. A rubberised rear D grip and side handle make this tool extremely well balanced and comfortable to use and at just 3.3kg it is suitable for prolonged use.

Easy-to-grip handle ergonomically designed to give maximum, power thrust, provide a sure and comfortable grip in any operation including overhead application, drilling with palm-up or palm-down grip.

This machine will also accept the DX01 HEPA filter which attaches to the main unit and effectively traps all particle sizes with an efficiency rating of 99.75%.

• One touch slide chuck for SDS-plus bit.

• The tool body is separated into the upper and lower housings at the foot of handle portion where the houses are jointed with vibration absorbing cushion rubbers.

• Unique rubber joint construction suppresses the transmission of vibration to battery terminals, minimizing battery failures such as terminal breakage or poor electrical contact.

Feature Attributes

Chuck Type:
SDS-Plus
Weight:
3.3 kg
Size & Weight:
Length 328mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Maximum Impact Energy:
2 J
Supply Voltage:
18 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome