GBH 18V-21 18V Cordless SDS-Plus Rotary Hammer


£299.99 Inc VAT (20%)

See 2 Product Variants
£299.99

Description

The Bosch GBH 18V-21 compact cordless SDS-plus hammer offers outstanding power-to-weight-ratio due to the brushless motor. The soft grip handle provides a comfortable handle to allow precise work over longer periods of time.

Features and Benefits:
• High power brushless motor for a longer life at maximum performance
• Soft grip handle reduces fatigue over long periods of use
• LED worklight for full visibility in low light situations

Feature Attributes

Model Number:
GBH 18V-21
No Load Speed:
1,800 rpm
Blows per Minute:
5,100
Maximum Impact Energy:
2 J
Supply Voltage:
18 V
Weight:
2.4 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome