GBH 2-26 F SDS + Rotary Hammer 830 Watt


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

The Bosch GBH 2-26 F SDS Plus Rotary Hammer is suitable for a wide range of applications drilling, hammer drilling and chiselling. It has a reliable and robust design with a long lifetime due to high-quality components. With an improved performance for a fast drilling rate and high chiselling removal rate. Supplied with a quick-change chuck for fast changes between drilling with impact in concrete and drilling without impact in wood and metal. The rotating brush plate provides equal power in forward and reverse rotation, meaning you can dislodge jammed drill bits. Continuously variable speed control allows for clean drilling starts and there is a locking button for continuous and fatigue-free work. There is also an overload clutch to protect the user and the machine and a ball grommet for preventing cable breaks. Supplied with 1 x SDS + Quick Change Chuck, 1 x Auxiliary Handle, 1 x Depth Stop 210mm, 1 x Machine Cloth and 1 x L-Boxx Carry Case. Specification Input Power 830 Watt. No Load Speed 0-900/min. Impact Rate 0-4,000/bpm, 2.7 Joules. Capacity Concrete Hammer Bits 4-26mm, Core Cutters 68mm, Masonry Core Cutters 68mm, Steel 13mm, Wood 30mm. Length 407mm. Height 210mm. Weight 2.9kg.

Feature Attributes

Model Number:
GBH 2-26 F
Maximum Impact Energy:
2.7 J
Overall Height:
210 mm
Weight:
2.9 kg
Overall Length:
407 mm
No Load Speed:
900 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome