GBH 2-26 SDS Plus Rotary Hammer


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

The Bosch GBH 2-26 SDS Plus Rotary Hammer is ideal for a wide range of applications and has rotation stop for chiselling work. It has a reliable and robust design with long lifetime due to high-quality components. The rotating brush plate provides equal power in forward and reverse rotation. With an overload clutch to protect the user and the machine. Its forward/reverse rotation can also dislodge jammed drill bits. It offers a continuously variable speed control for clean drilling starts. Fitted with a ball grommet for preventing cable breaks. Supplied with 1 x Auxiliary Handle, 1 x Depth Stop and 1 x Carry Case. Specification Input Power 800 Watt. No Load Speed 0-900/min. Impact Rate 0-4,400/bpm, 2.7 Joules. Capacity Concrete, Hammer Drill Bits 4-26mm, Masonry, Core Cutters 68mm, Steel 13mm, Wood 30mm. Weight 2.8kg.

Feature Attributes

Blows per Minute:
4,000
Maximum Impact Energy:
2.7 J
Overall Length:
377 mm
Available Operation Modes:
Rotation & Hammer
Shank:
SDS-plus
Model Number:
GBH2-26
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome