GBH2-28F 850W SDS-Plus Rotary Hammer Drill in L-Boxx Carry Case


£299.99 Inc VAT (20%)

See 2 Product Variants
£299.99

Description

These 'F' models comes with an additional quick-change keyless chuck for straight shank drill bits.

Features:

•Intelligent KickBack control (KBC) in order to minimise the risk of injury to the user.

• Active vibration damping with counter oscillator for minimal vibration levels.

• Magnesium gear housing for improved robustness.

• Ball grommet for preventing cable breaks.

• Rotating brush plate for equal power in forward and reverse rotation.

• Overload clutch to protect the user and the machine.

• Forward/reverse rotation for dislodging jammed drill bits.

• Continuously variable speed control for clean drilling starts.

• Locking button for continuous and fatigue-free work.

See full description

Feature Attributes

Capacity:
Max. Drilling Diameter in Steel: 13 mm,Max. Drilling Diameter in Wood: 30 mm,Drilling Diameter in Concrete with Hammer Drill Bits: 4 - 28mm,Optimum Range in Concrete with Hammer Drill Bits: 8 - 16 mm,Max. Drilling Diameter in Masonry with Core Cutters: 68 mm
Blows per Minute:
4,000
Model Number:
GBH 2-28 F
Available Operation Modes:
Hammer Only,Rotation & Hammer,Rotation Only
No Load Speed:
900 rpm
Shank:
SDS-plus
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome