HR1840/1 SDS Plus 18mm Rotary Hammer


£169.99 Inc VAT (20%)

See 2 Product Variants
£169.99

Description

The Makita HR1840 SDS Plus 18mm Rotary Hammer. Compact and lightweight with variable speed trigger control, forward - reverse rotation and torque limiter.

Features:

• Variable speed trigger control.
• Forward/reverse rotation
• Torque limiter.
• Double Insulation.
• 2-mode operation Rotary only and Rotary hammer.
• One-touch sliding chuck for easy bit changes.
• Lock-on function.

Feature Attributes

Shank:
SDS-plus
Weight:
2 kg
No Load Speed:
2,100 rpm
Capacity:
Max. Wood 24 mm,Max. Concrete (Diamond Core) 65 mm,Max. Concrete (TCT Bit) 18 mm,Max. Steel 13 mm,Max. Concrete (TCT Core) 35 mm
Model Number:
HR1840
Maximum Impact Energy:
1.4 J
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome