HR1841F SDS Plus AVT 2 Mode Rotary Hammer


Select
£259.99 Inc VAT (20%)


See all variants from £259.99

Description

The Makita HR1841F SDS Plus AVT Rotary Hammer has a compact and lightweight design with built-in (AVT) Anti-Vibration Technology. It offers 2 modes of function Rotary drilling and Hammer drilling The variable speed is controlled via the trigger and it offers both forward and reverse rotation. There is also a lock-on function that helps to prevent fatigue during long drilling periods. For safety the tool is fitted with a torque limiter and double insulation. There is also a one-touch sliding chuck for easy bit changes and an LED job light. Supplied with 1 x Side Handle, 1 x Depth Stop and 1 x Carry Case. Specification Mode Rotary drilling and Hammer drilling Input Power 470W No Load Speed 0-2,100/min. Impact Rate 0-4,800/bpm with 1.4 joules Capacity Concrete TCT Bit 18mm, TCT Core 35mm, Diamond Core 65mm Wood 24mm Steel 13mm Chuck SDS Plus Weight 2.5kg

Feature Attributes

Power Rating:
470 W
Model Number:
HR1841F
Noise/ Vibration Information:
Sound Pressure Level 87 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Uncertainty K 1.5 m/s²,Sound Power Level 98 dB(A),Vibration Emission Value Ah 3.0 m/s²,Vibration Emission Value Hammer Drilling Ah 7.5 m/s²
Maximum Impact Energy:
1.4 J
Blows per Minute:
4,800
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome