HR2630 SDS Plus Rotary Hammer


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

The Makita HR2630 SDS Plus Rotary Hammer has a modified operation-mode change lever enabling a switch from Rotation to Hammering mode and vice versa without rotating the chuck. Offers 3-modes of operation: Rotary drilling, Hammer drilling or Chiseling.The one touch sliding chuck provides easy bit installation and removal. Superior control thanks to the variable speed control trigger, forward/reverse rotation and torque limiter. Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort. Other features include: double insulation, 40 different bit angle settings and a depth stop. Specifications: Input Power: 800W.No Load Speed: 0-1,200/min.Impact Rate: 0-4,600/bpm, 2.4 joules.Capacity: Concrete: TCT Bit 26mm, TCT Core 68mm, Diamond Core 80mm; Wood 32mm; Steel 13mm.Weight: 2.8kg.

Feature Attributes

Weight:
2.8 kg
Impact Energy:
2.4 J
Type:
SDS Plus
Capacity (Concrete):
68 mm
Input Power:
800 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome