HR2631F SDS Plus Rotary Hammer AVT


Select
£203.99 Inc VAT (20%)
Up to 14% off


See all variants from £203.99

Description

The Makita HR2631F SDS Plus Rotary Hammer is fitted with a modified operation mode change lever that enables the switch from 'Rotation' to 'Hammering' mode and vice-versa without rotating the chuck. It has 3-modes of operation Rotary drilling, Hammer drilling or Chiseling. Variable speed control via a trigger with both forward and reverse rotation. There is also a torque limiter and double insulation for increased user safety. The one touch sliding chuck allows for easy bit installation and removal. It also allows for 40 different bit angle settings. It has a compact and lightweight design with an ergonomically designed handle. The rubberised soft grip provides comfort and more control whilst minimising hand fatigue and pain. Anti-vibration technology (AVT) ensures extra-low vibration performance. Specification Input Power 800W No Load Speed 0-1,200/min. Impact Rate 0-4,600/bpm Impact Energy 2.4 joules Capacity Concrete TCT Bit 26mm, Core 68mm, Diamond Core 80mm, Wood 32mm, Steel 13mm Weight 2.9kg

Feature Attributes

Available Operation Modes:
Hammer Only,,
Maximum Impact Energy:
2.4 J
Blows per Minute:
4,600
Noise/ Vibration Information:
Sound Pressure Level 90 dB(A),Vibration Emission Value Chiselling Ah 9.0 m/s²,Vibration Emission Value Ah Drilling into Metal 2.5 m/s²,Vibration Uncertainty K 1.5 m/s²,Sound Power Level 101 dB(A),Vibration Emission Value Hammer Drilling Ah 12.0 m/s²,Sound Uncertainty Level K 3.0 dB
Contents:
Side Handle,,
No Load Speed:
1,200 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome