HR3012FCJ SDS-Plus Rotary Hammer


Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description

Makita HR3012FCJ SDS-Plus Rotary Hammer with quick change drill chuck for quick bit changeover. The machine can be drilled without impact or with impact and has a spike function. AVT (Anti-Vibration Technology) ensures extra-low vibration performance. The rubber coating on the handle ensures a firm working grip. It also features an LED light that illuminates the work area. Supplied with: 1 x Drill Chuck Set, 1 x Depth Gauge and 1 x Type 4 MAKPAC Case. Specifications: Modes: Impact Drilling, Non-impact Drilling, Spike Function.Input Power: 1,050W.No Load Speed: 0-840/min.Impact Rate: 0-4,500/bpm.Impact Energy: 3.9 joules.Capacity: Concrete 30mm, Wood 32mm, Steel 13mm.Power Cord: 2.5m.

Feature Attributes

Type:
SDS Plus
Input Power:
1050 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome