HR3210FCT SDS+ Rotary Hammer Drill With QC Chuck 850 Watt


£639.99 Inc VAT (20%)

See 2 Product Variants
£639.99

Description

The Makita HR3210FCT SDS+ Rotary Hammer Drill with 3 drilling modes of operation: Rotary drilling, Hammer drilling or Chiseling. Rotary drilling with hammer support can be selected as can pure hammer-only action for heavy-duty breaking and chiselling. It is fitted with a quick change chuck and an LED job light.It features the unique Makita AVT Anti Vibration Technology design employing the pneumatic pressure created in the drill s hammer piston chamber to move a counter balance in the opposite direction to reduce the impact vibrations at the steel point. This dramatically reduces vibration. It is supplied with; a side handle, depth stop, bit grease and a carry case. Specifications: Input Power: 850 Watt.No Load Speed: 315-630/min.Impact Rate: 1,650-3,300/bpm.Impact Energy: 4.9 Joules.Capacity: Concrete: 32mm, Core Diameter (TCT): 90mm.Weight: 4.9kg. All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Drilling: 2.5 m/sec².Vibration Chiselling: 7 m/sec².Vibration Hammer Drilling: 10 m/sec².Vibration K Factor: 1.5 m/sec².Noise Sound Pressure: 89 dB(A).Noise Sound Power: 100 dB(A).Noise K Factor: 3 dB(A).

Feature Attributes

Capacity (Concrete):
32 mm
Impact Energy:
4.9 J
Type:
SDS Plus
Input Power:
850 W
Weight:
4.9 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome