Rotary Hammer


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

HR263
Includes: Auxiliary handle, Depth stop, Quick change chucks (SDS and 3 Jaw), Carry case.

The Makita hammer is a rotary hammer drill featuring double insulation, compact and lightweight design, torque limiter, variable speed control by trigger and a modified operation-mode lever enables you to switch from 'rotation' to 'hammering' mode and vice-versa without rotating the chuck.

Capacity in concrete: 26 mm
Capacity in wood: 32 mm
Capacity in steel: 13 mm
Impacts per minute: 0-4,600ipm
Input Wattage: 800 W

Available in 110V and 240V.

Feature Attributes

Power:
800 W
Blows per Minute:
4,600
Item:
Corded SDS Hammer Drills
Maximum Impact Energy:
2.4 J
Chuck Type:
SDS-Plus
Power Source:
Electric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome