SDS Plus Rotary Hammer


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description


Description unavailable

Feature Attributes

Type:
SDS Plus
Capacity (Concrete):
80 mm
Impact Energy:
3.9 J
Input Power:
1050 W
Weight:
4.1 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome