8240-5 12V Lithium-ion Multi-tool Kit

Order Code: ZT5131574S

£119.99 Inc VAT (20%)


Description

The Dremel 8240 12V Lithium-Ion Multi-Tool offers versatile, lightweight performance for precision tasks such as engraving, carving, cutting, sanding, polishing, and grinding. Powered by a 12V, 2Ah battery, it delivers corded-level power with extended runtime and cooler operation for comfortable, uninterrupted use. Designed for convenience, it features an ergonomic grip, a motor brake for enhanced safety, and LED battery indicators for real-time charge updates.

The 8240-5 kit includes five essential accessories, while the 8240-3/45 kit enhances functionality with three attachments and 45 accessories, stored in a practical canvas bag. The 8240-5/65 Platinum Kit includes two batteries, 65 accessories, and five attachments, all housed in a durable aluminium case with secure storage. Compatible with all Dremel attachments, this tool empowers users with precision and performance for diverse DIY tasks.

Features and Benefits
• Lightweight and multifunctional tool designed for intricate tasks like cutting, carving, engraving, sanding, polishing, and grinding
• Powered by a 12V, 2Ah battery for corded-level performance, extended runtime, and cooler operation for uninterrupted, comfortable use
• Ergonomic grip and motor brake enhance user comfort, control, and safety during precision work
• Features LED indicators for clear, real-time updates on battery charge levels
• The 8240-5 kit includes five essential accessories for basic tasks
• The 8240-3/45 kit adds three attachments and 45 accessories in a portable canvas storage bag
• The 8240-5/65 Platinum Kit includes two batteries, 65 accessories, five attachments, and a robust aluminium case with secure storage
• Compatible with all Dremel attachments, enabling versatility across a wide range of projects

See full description
Specifications for 8240-5 12V Lithium-ion Multi-tool Kit
  • Product Type
    Multi-Tool Kit
  • MFR Part No.
    F0138240JB
  • Voltage
    12vV
  • Power Source
    Lithium-ion Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome