Flexible Shaft BW 10 SE 11 Din10/G28 O.Ha 18, 000-750 RPM


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

Flexible shafts consist of three components which can be combined in different ways: the flexible core (SE) , the flexible casing (SCH) , the handpiece (HA) The flexible core consists of four to ten layers of wire, conforming to DIN 2076, and is specially designed for high-speed clockwise rotation. The coupling is securely press-fitted to the core. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. The flexible casing consists of oil-resistant rubber; the interior being a flat steel spiral and the outside being solid rubber. The connection couplings are pressed on firmly and encased in a rubber sheath as reinforcement.;The handpieces are light and easy to handle and cover a wide rotational speed range. Because of low noise emissions, continuous operation with little fatigue is possible. Replaceable collets or the special shank mounting for morse cones allow various tools to be mounted. The sliding coupling enables quick handpiece changes.

Feature Attributes

Handpiece-Side Coupling Dia.:
28 mm
Dia. Drive-Side Coupling:
30 mm
External Diameter:
22 mm
Rotational Speed Range (To):
18000 rpm
Rotational Speed Range (From):
750 rpm
Rotational Speed Range, From:
750 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome