Diamond Wheel Points - 2PC


Select
£9.39 Inc VAT (20%)


See all variants from £9.39

Description

For fine detail work, cutting, engraving, carving, touch-up and finishing. Use on wood, jade, ceramic, glass, hardened steel, semi-precious stones and other hard materials. Bits are covered with diamond particles.

7105 Diamond Wheel Point 4.4 mm
■ Shank diameter: 3.2 mm
■ Working diameter: 4.4 mm
■ Accessory length: 46 mm
■ Width: 4 mm
■ Length: 4 mm
■ Height: 46 mm
■ Maximum RPM: 25,000 1/min

7122 Diamond Wheel Point 2.4mm
■ Shank diameter: 3.2 mm
■ Working diameter: 2.4 mm
■ Accessory length: 46 mm
■ Width: 3 mm
■ Length: 3 mm
■ Height: 46 mm
■ Maximum RPM: 25,000 1/min

See full description

Feature Attributes

Type:
Point
Number of Pieces:
1
Item:
Multi Tool Consumables
Material:
Diamond Coating