0
1

Engraving Cutters


£4.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £4.99

Description

A high-speed cutter designed for precision rotary engraving.

USES:
Ideal for detail engraving, carving and routing in wood, fibreglass, ceramics, plastic, jewellery and soft metals.

TIPS:
Use the sides of the cutter (rather than the tip) for effective engraving. The tip cuts poorly and can break under pressure.

Do not use this bit with hardened materials.

Use higher speeds for hard woods, slower speeds for metals and very slow speeds for plastics (to avoid melting at the point of contact). If chattering occurs, increase speed.

Shank size 3.2mm

Pack Qty 3

Feature Attributes

Type:
Cutter
Number of Pieces:
1
Item:
Multi Tool Consumables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome