Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Manufacturing Components & Supplies
Round Cap Covers
Bend 90 Degree 90mm - 2500868744
By Vent-Axia
Order Code:
ZT5055422S
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£90.23
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/tools-and-machining/round-cap-covers/bend-90-degree-90mm-2500868744/p/ZT5055422S
Add to quotation
View all Round Cap Covers
Description
Vent-Axia BEND 90DEG 90MM Ducting Round 472253
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome