Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Manufacturing Components & Supplies
Round Cap Covers
Coupler 75mm - 2500868747
By Vent-Axia
Order Code:
ZT5055430S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/round-cap-covers/coupler-75mm-2500868747/p/ZT5055430S
Add to quotation
View all Round Cap Covers
Description
Vent-Axia COUPLER 75MM Ducting Round 472260
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome