Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Manufacturing Components & Supplies
Round Cap Covers
Tee Equal 100mm Polypropylene
By Vent-Axia
Order Code:
ZT4993888S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/tools-and-machining/round-cap-covers/tee-equal-100mm-polypropylene/p/ZT4993888S
Add to quotation
View all Round Cap Covers
Description
Vent-Axia TEE EQUAL 100MM POLYPROPYLENE Ducting Round 372007
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome