Quantity | Price | Discount |
---|---|---|
1 - 4 | £20.99 | 0% |
5 - 9 | £20.15 | 4% |
10 - 19 | £19.31 | 8% |
20 + | £18.47 | 12% |
Cover Cap Vamc-S6-Ch After Fitting the Covering Cap, Manual Override Then Only Non-Latching. Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=3 G, Materials Note=Conforms to Rohs, Material Cover Cap=Pa-Reinforced, Festo