Double Bit Axes


£64.99 Inc VAT (20%)

See all variants from £64.99

Description

Double Bit Axes

Nylon Vinyl Grip

Feature Attributes

Overall Length:
431 mm
Type:
Double Bit Axe
Protection Features:
Nylon Grip
Shaft Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome