3/21 x 1/4 HSS Two Flute Cutter 6.3 x 28mm TRE32114HS

Order Code: ZT1464421S

£22.99 Inc VAT (20%)


Description

Trend HSS Two Flute Straight Cutters are made from a single piece of High Speed Steel, ground with a very fine edge. Generally HSS cutters are slightly less expensive than their TC grades, but can be more suitable for certain applications. Suitable for general grooving and rebating. Suitable for non abrasive materials, but will give a superior finish in soft timbers. Specification D 6.3mm (1/4in) C 28mm OL 59mm Shank Diameter 1/4in

See full description
Specifications for 3/21 x 1/4 HSS Two Flute Cutter 6.3 x 28mm TRE32114HS
  • Cutting Diameter
    6.3mm
  • MFR Part No.
    TRE32114HS
  • Cutting Depth
    28mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome