CA5000 Aluminium Goove Cutters


£799.99 Inc VAT (20%)

See all variants from £799.99

Description

CA5000 Makita Groove Cutter has been developed for cutting grooves in aluminum materials it cuts a v-shaped groove for bending aluminum panels. If you remove and replace the blade with a 165mm saw blade then it can also be used as a plunge cut circular saw. The Groove Cutter features a soft start, variable speed control dial with a constant speed control, an electronic current limiter for overload protection, double insulation and it xcan be connected to a dust extractor.

Blade Diameter: 118mm
Bore Diameter: 20 mm
Input Wattage: 1300W
No Load Speed: 2600-6400 rpm
Weight 5.1 kg

Supplied with: Cutter blade, Hex wrench, Plate Complete, MAKPAC Case

Available in 110V and 240V.

See full description

Feature Attributes

Noise / Vibration Information:
Sound Pressure Level 82 dB(A),Sound Power Level 93 dB(A),Sound Uncertainty Level K 3.0 dB
No Load Speed:
2,600 - 6,400 rpm
Weight:
5.1 kg
Power Source:
Electric
Item:
Stationary Groove/Plunge Saw
Blade Diameter:
165 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome