S3/21 x 1/4 Solid Two Flute Cutter 6.3 x 28mm TRES32114TC

Order Code: ZT1464965S

£59.99 Inc VAT (20%)


Description

The Trend Solid Tungsten Carbide two flute cutters are turned, milled and ground from a solid piece of Tungsten Carbide and provide the greatest durability when used under stress load conditions. They offer better plunge cutting characteristics than TCT. Dimensions Shank 1/4in Cutting Diameter (D) 6.3mm Cutting Length (C) 28.0mm

See full description
Specifications for S3/21 x 1/4 Solid Two Flute Cutter 6.3 x 28mm TRES32114TC
  • Cutting Diameter
    6.3mm
  • MFR Part No.
    TRES32114TC
  • Shank Size
    1/4in
  • Cutting Depth
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome