0
1

Series RR - Router Cutters - Plunging Double Rounding Over Bits


£13.99 Inc VAT (20%)

See 2 Product Variants
£13.99

Description

Two Flute Classical Plunging Bits
Flat bottom.

Feature Attributes

Length of Cut:
16 mm
Material:
Tungsten Carbide
Compatible Materials:
Cabinet,Door Frames
Cutting Diameter:
25.4 mm
Finish/Coating:
TCT
Radius:
4.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome