D26204K Plunge & Fixed Base Router


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description

The DEWALT D26204K is a Premium 1/4 inch plunge and fixed base variable speed combination router with full wave electronic speed control with feedback which ensures the selected speed is maintained under any load for a consistent finish in all grades of timber, aluminium and plastics. It has variable speed control (16,000 to 27,000/min) this enables router bit to be optimised for application. The compact, light weight design increases ease of use and user comfort and the plunge base incorporates fine tune rod for precise depth adjustment. The aluminium motor housing can be transitioned quickly to a fixed base attachment increasing the versatility of the machine. The five position adjustable turret enables stepped or repeated plunge cuts with the over moulded rubber handles provide a comfortable and secure grip. The dual LED lights increase the visibility around the router bit during operation and the multiple spindle lock detants enables quick and simple router bit change. Ideal for Beading, Template work, Profiling, Trenching, Dovetailing. Supplied with: 2 x Parallel fences, 2 x Dust extraction adapter, 17 mm spanner, 17 mm guide bush, Plunge and Fixed base, Centering cone and Tough Kit Box. Specifications: Input Power: 900W.No Load Speed: 8,000-27,000/min.Collet: 6/8mm (1/4in).Plunge Depth: 55mm.Max. Cutter Diameter: 36mm.Weight: 2.9kg.

Feature Attributes

Input Power:
900 W
Collet Size:
1/4
Max. Plunge Depth:
55 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome