DWE625KT 1/2in Plunge Router


Select
£449.99 Inc VAT (20%)


See all variants from £449.99

Description

The DEWALT DWE625KT 1/2in Plunge Router has a one-touch Plunge Lock for increased precision. 3-stage depth stop adjustment enables recesses of various depths to be machined in one operation without time-consuming setting up. There is also a two-column precision guide with large phosphor bronze bushes for plunging accuracy. The design incorporates a high-quality die-cast aluminium housing and large comfortable handles. The on/off switch and plunge lock are at your fingertips for excellent control. A soft start feature eliminates small initial movements that might misalign the cutter, especially important with such a powerful router. There is also a spindle lock for quick and easy bit change with a single spanner. Supplied with: 1 x 22mm Spanner, 1 x Parallel Fence with Fine Adjustment, 1 x 12mm (1/2in) Collet, 1 x Dust Extraction Adaptor and 1 x TSTAK™ Kitbox. Specifications: Input Power: 2,300W.No Load Speed: 9,000-22,000/min.Collet: 12mm (1/2in).Plunge Depth: 80mm.Max. Cutter Diameter: 50mm.

Feature Attributes

Max. Plunge Depth:
80 mm
Collet Size:
1/2
No Load Speed:
9000-22000 rpm
Input Power:
2300 W
Plunge Depth:
80 mm
Power:
2300 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome