Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Routers
1/2in Plunge Router 2, 100W
By Makita
Reset
Clear All
Power Source
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Plunge Depth:
70 mm
Collet Size:
2-Jan in
Input Power:
2100 W
No Load Speed:
9000-23000 rpm
Max. Plunge Depth:
70 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome