RP2303FCJ 1/2in Plunge Router


£599.99 Inc VAT (20%)

See 2 Product Variants
£599.99

Description

The Makita RP2303FCJ 1/2in Plunge Router uses a linear ball bearing for a super-smooth plunge action and precise results.Variable speeds mean you can work to your own preference, and a lock-off/on switch enabling continuous use while helping to reduce fatigue. A soft start, anti-restart function and electric brake all help to increased user safety.The router is fitted with ergonomically contoured knob style handles for increased comfort and control. If needed the machine can be attached to a dust collection device, while the twin LED job light with afterglow allows you to work in darker spaces.  Features and Benefits: Supplied with: 1 x Guide Holder, 1 x Dust Nozzle, 1 x Knob 55 Complete, 1 x Accessory Set, 1 x Straight Guide and 1 x Carry Case. Specifications: Input Power: 2,100W.Collet Capacity: 1/2in.No Load Speed: 9,000 - 23,000/min.Max. Plunge Capacity: 70mm.Weight: 6.2kg.

Feature Attributes

Plunge Depth:
70 mm
Collet Size:
2-Jan in
Input Power:
2100 W
No Load Speed:
9000-23000 rpm
Max. Plunge Depth:
70 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome