Variable Speed 1/2in Router in Molded Carry Case M12VE


Select
£259.99 Inc VAT (20%)


See all variants from £259.99

Description

Features and Benefits:

• Lightweight & compact design.
• Variable speed motor with constant speed control.
• Adjustable handles can be set for optimum user comfort.

The Hikoki M12VE is a Variable Speed 1/2in Router ideal for trade professionals. The powerful M12VE router from Hikoki is a must for any kitchen fitter or carpenter.

The 1/2" collet capacity means it is compatible with an extremely large range of cutters. Compatible with most jigs when used with the supplied template guide.

Powerful enough to handle almost all types of wood. The 3 angle adjustable handles mean that the router is comfortable to use even for extended periods.

Feature Attributes

Includes:
1/2" Collet,Collet Wrench,Template Guide,Parallel Guide
Noise/ Vibration Information:
Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Cutting MDF Ah 8.9 m/s²,Sound Pressure Level 83 dB(A),Sound Power Level 94 dB(A),Vibration Uncertainty K 1.5 m/s²
Type:
Plunge Base
Plunge Depth:
65 mm
Weight:
6.3 kg
No Load Speed:
8,000 - 22,000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome