Shark Safety Knife comes with Retracting Hook Blade Black

Order Code: ZT3936036S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%

Currently unavailable

Description

This safety knife has a spring loaded hook blade which can be set to auto or manual retraction to suit your needs. To do this, you simply open the knife by turning the screw and position the hook blade up for an auto-retract or down for manual retract. The blade is housed in a robust plastic casing for bolstered user comfort and grip.

Features and Benefits
• 9mm mouth opening has the ability to cut up to 12mm rope for versatility
• Opposing slopes at the mouth reduces friction on the blade for a more efficient and easy cut
• Retractable hook blade which can be set to auto or manual retract to suit your requirements
• Reversible and replaceable blades for twice use and more time between blade changes
• Housed in a black plastic casing for bolstered comfort and grip when using

Typical Applications
• Construction
• Warehousing
• Retail

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome