Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
/
Buffing & Polishing
/
Polishing Mops
80mm (3") White Compounding Spot Pad (Min 10 Pieces)
By Flexipads
Order Code:
ZT1246424P
£3.59
each
Inc VAT (20%)
£17.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Add to quotation
View all Polishing Mops
Description
80mm (3") White Compounding Spot Pad (Min 10 pcs)
Specifications
Specifications for 80mm (3") White Compounding Spot Pad (Min 10 Pieces)
Colour
White
Thickness
25mm
Series
Flexipads®
Diameter
80mm
MFR Part No.
44695
Hardness
Very Hard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome